References
SNR:ESFLE212
Rubix:205A2494
EAN:3413529530151




Documents
Product details : SNR ESFLE212 BEARING UNIT
Gray cast iron housing, bearing insert with eccentric locking collar, single-lip seal
Housing made of cast iron, radial insert ball bearing with eccentric sleeve, single-lip seal
Strengths
-One-piece JIS and ISO series
-Rigid stainless steel protective covers are available for many bearings
-The AGR bearing unit represents our commitment to performance and reliability. Designed for agricultural machinery, this unit is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where heavy mechanical shocks are to be expected.
Features : maintenance-free high-performance grease, robust contact seal, corrosion protection through galvanized surfaces.
-Rigid stainless steel protective covers are available for many bearings
-The AGR bearing unit represents our commitment to performance and reliability. Designed for agricultural machinery, this unit is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where heavy mechanical shocks are to be expected.
Features : maintenance-free high-performance grease, robust contact seal, corrosion protection through galvanized surfaces.
Applications
The SNR range of self-aligning bearings offers an excellent price-performance ratio and provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many others.
The SNR portfolio offers you all the products required for every step of your production.
The SNR portfolio offers you all the products required for every step of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 225x145x72 mm |
|---|---|
| Logistic Weight | 3594 g |
| Inner diameter | 60 mm |
| Width | 33.4 mm |
| Material | cast iron |
| Number of holes | 2 |
| Outer diameter | 110 mm |
Show UNSPSC/ECL@SS
£ 53.74 excl. VAT
/ Each
£ 64.49 incl. VAT
- Delivery usually within ( 3 ) days
