SNR plummer block housing
Inner diameter | 60 mm |
---|---|
Shaft Height | 80 mm |
Logistics dimensions (L x W x H) | 520x300x200 mm |
---|---|
Logistic Weight | 28558 g |
Inner diameter | 60 mm |
Shaft Height | 80 mm |
Material | Cast Iron |
Fixation centre-to-centre distance | 340 mm |
Height | 162 mm |
Length | 479 mm |
Series | ZLG300 |
Number of holes | 4 |
Outer diameter | 130 mm |
Width | 270 mm |
Usually arrives within 14 working days