Precision / Spindle bearing SNR 71909.CV.DBJ84, Inner diameter: 45 mm | Outer diameter: 68 mm | Width: 12 mm
SNR - Precision ball bearings - 10R71915CVUJ74
See technical informationReferences
SNR:71909.CV.DBJ84
Rubix:394A5008
EAN:3413520250225



Product details : SNR 71909CVDBJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 68 mm |
| Width | 12 mm |
| Sealing | open |
| Series | mto71900 |
Show UNSPSC/ECL@SS
£ 314.36 excl. VAT
/ Each
£ 377.23 incl. VAT
- Usually arrives within 14 working days
