Precision / Spindle bearing SNR
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 35x35x22 mm |
---|---|
Logistic Weight | 100 g |
Inner diameter | 15 mm |
Outer diameter | 35 mm |
Width | 11 mm |
Series | mtoch7200 |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days