Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
SNR GB44386S01 AGRICULTURAL BEARING
Angular contact ball bearing SNR GB44386S01, Outer diameter: 72.04 mm | Inner diameter: 34.976 mm | Width: 33 mm
Angular contact ball bearing SNR
References
snr:
GB44386S01
rubix:
394A6426
ean:
3413521695896
Technical specifications
Inner diameter
34.976
mm
Outer diameter
72.04
mm
Width
33
mm
See all Specifications
Product details
Technical specifications
Product details : SNR GB44386S01 AGRICULTURAL BEARING
Technical specifications
Attributes
Inner diameter
34.976
mm
Outer diameter
72.04
mm
Width
33
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.70
excl. VAT
/
Each
£
52.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing SKF 7004 CE/P4ADGA, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
Angular contact ball bearing FAG 7322-B-XL-TVP-UA, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 50 mm
Angular contact ball bearing FAG 7307-B-XL-TVP-UO, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 21 mm
Angular contact ball bearing Timken 5311 WGBR, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 49.213 mm
Angular contact ball bearing FAG 3315-C3, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 68.3 mm
Angular contact ball bearing NSK 3304B-2ZTN, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 22.2 mm
Angular contact ball bearing SKF 7318 BEGAY, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 43 mm
Precision / Spindle bearing SKF 7008 CD/P4ADGA, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
Angular contact ball bearing SKF 7224 BGAM, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 40 mm
Precision / Spindle bearing NSK 7006CTRSULP3, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
Precision / Spindle bearing SKF 7206 CDGA/P4A, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 16 mm
Angular contact ball bearing NTN 5303SC3, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 22.2 mm
Precision / Spindle bearing SKF 7018 CE/P4ADGA, Inner diameter: 90 mm | Outer diameter: 140 mm | Width: 24 mm
Angular contact ball bearing SKF BSA 204 CGA, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Angular contact ball bearing SKF 3207 A-2RS1/MT33, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 27 mm