Self-aligning ball bearing SNR 2306, Outer diameter: 72 mm | Width: 27 mm | Inner diameter: 30 mm
SNR - Self-Aligning Ball Bearing - 2306
See technical informationReferences
SNR:2306
Rubix:204A5865
EAN:3413520089177



Product details : SNR 2306 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x27 mm |
|---|---|
| Logistic Weight | 521 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 27 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 2300 |
| Cage | steel |
| Reference speed | 10000 rpm |
| Basic static load, radial - C0r | 8800 N |
| Basic dynamic load, radial - Cr | 30400 N |
Show UNSPSC/ECL@SS
£ 30.28 excl. VAT
/ Each
£ 36.34 incl. VAT
- Delivery usually within ( 3 ) days
