Precision / Spindle bearing SNR 7019HVUJ74, Inner diameter: 95 mm | Outer diameter: 145 mm | Width: 48 mm
SNR - Precision ball bearings - 7019HVUJ74
See technical informationSee documentsReferences
SNR:7019HVUJ74
Rubix:394A4782
EAN:3413520162269



Documents
Product details : SNR 7019HVUJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x145x24 mm |
|---|---|
| Logistic Weight | 1200 g |
| Inner diameter | 95 mm |
| Outer diameter | 145 mm |
| Width | 48 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | phenolic resin |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 69500 N |
| Basic dynamic load, radial - Cr | 69600 N |
Show UNSPSC/ECL@SS
£ 509.93 excl. VAT
/ Each
£ 611.92 incl. VAT
- Usually arrives within 14 working days
