SNR - Precision ball bearings - 7201.H.G1.UJ74
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 10 mm |
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 10 mm |
Series | mto7200 |
Cage | phenolic resin |
Basic static load, radial - C0r | 4000 N |
Basic dynamic load, radial - Cr | 8000 N |
Sealing | open |
Usually arrives within 14 working days