Precision / Spindle bearing SNR 7209.H.G1UJ74, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 19 mm
SNR - Precision ball bearings - 7209.H.G1UJ74
See technical informationReferences
SNR:7209.H.G1UJ74
Rubix:394A5347
EAN:3413520175474



Product details : SNR 7209HG1UJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | open |
| Series | mto7200 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 29700 N |
| Basic dynamic load, radial - Cr | 41000 N |
Show UNSPSC/ECL@SS
£ 198.33 excl. VAT
/ Each
£ 238.00 incl. VAT
- Delivery usually within ( 3 ) days
