SNR - Precision ball bearings - CH.7001.CV.U.J74
Inner diameter | 12 mm |
---|---|
Outer diameter | 28 mm |
Width | 8 mm |
Inner diameter | 12 mm |
---|---|
Outer diameter | 28 mm |
Width | 8 mm |
Series | mto7000 |
Cage | phenolic resin |
Basic static load, radial - C0r | 3000 N |
Basic dynamic load, radial - Cr | 5900 N |
Sealing | open |
Usually arrives within 14 working days