Precision / Spindle bearing SNR ML7010HVDUJ84S, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm


Precision / Spindle bearing SNR

References
snr:ML7010HVDUJ84S
rubix:394A5766
ean:3413520580247
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter80 mm
Width16 mm
See all Specifications

Product details : SNR ML7010HVDUJ84S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)80x80x32 mm
Logistic Weight550 g
Inner diameter50 mm
Outer diameter80 mm
Width16 mm
Seriesmtoml7000
Cagebrass
Sealingopen
Show UNSPSC/ECL@SS
£ 347.32 excl. VAT
/ Each
£ 416.78 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories