Precision / Spindle bearing SNR ML7004CVUJ74S, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
SNR - Precision ball bearings - ML7004CVUJ74S
See technical informationSee documentsReferences
SNR:ML7004CVUJ74S
Rubix:394A5711
EAN:3413520548957



Documents
Product details : SNR ML7004CVUJ74S PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x42x12 mm |
|---|---|
| Logistic Weight | 69 g |
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 12 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 3050 N |
| Basic dynamic load, radial - Cr | 6500 N |
Show UNSPSC/ECL@SS
£ 109.49 excl. VAT
/ Each
£ 131.39 incl. VAT
- Delivery usually within ( 3 ) days
