Precision / Spindle bearing SNR MLE7005CVUJ74S, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
SNR - Precision ball bearings - MLE7000CVUJ74S
See technical informationSee documentsReferences
SNR:MLE7005CVUJ74S
Rubix:394A6001
EAN:3413520548766



Documents
Product details : SNR MLE7005CVUJ74S PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x12 mm |
|---|---|
| Logistic Weight | 84 g |
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Series | mto7000 |
| Cage | phenolic resin |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 3900 N |
| Basic dynamic load, radial - Cr | 7400 N |
Show UNSPSC/ECL@SS
£ 142.35 excl. VAT
/ Each
£ 170.82 incl. VAT
- Delivery usually within ( 3 ) days
