Precision / Spindle bearing SNR MLCH7006CVDUJ74S, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
Spindle bearings MLCH
See technical informationReferences
SNR:MLCH7006CVDUJ74S
Rubix:394A5908
EAN:3413520670191

Product details : SNR MLCH7006CVDUJ74S PRECISION BALL BEARINGS
High-precision double-row angular contact ball bearing, cage made of hard fabric, outer-ring guided, Accuracy P4S, light preload, ceramic balls, bearings for high speeds, Hybrid, contact angle 17°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x55x26 mm |
|---|---|
| Logistic Weight | 228 g |
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 13 mm |
| Sealing | open |
| Series | mtomlch7000 |
| Material | steel |
| Cage | brass |
| Precision | 4s |
Show UNSPSC/ECL@SS
£ 407.41 excl. VAT
/ Each
£ 488.89 incl. VAT
- Usually arrives within 14 working days
