Precision / Spindle bearing SNR 7024CVUJ84, Inner diameter: 120 mm | Outer diameter: 180 mm | Width: 28 mm
SNR - Precision ball bearings - 7024CVUJ84
See technical informationSee documentsReferences
SNR:7024CVUJ84
Rubix:394A4808
EAN:3413520241223



Documents
Product details : SNR 7024CVUJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x28 mm |
|---|---|
| Logistic Weight | 1690 g |
| Inner diameter | 120 mm |
| Outer diameter | 180 mm |
| Width | 28 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 109000 N |
| Basic dynamic load, radial - Cr | 100000 N |
Show UNSPSC/ECL@SS
£ 710.41 excl. VAT
/ Each
£ 852.49 incl. VAT
- Usually arrives within 14 working days
