Angular contact ball bearing SNR 5304EEG15, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 22.2 mm
SNR Double-row self-aligning ball bearing
See technical informationReferences
SNR:5304EEG15
Rubix:204A8703
EAN:3413520105631



Product details : SNR 5304EEG15 ANGULAR CONTACT BALL BEARING
Double-row self-aligning ball bearing, polyamide cage, friction seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x70x29 mm |
|---|---|
| Logistic Weight | 220 g |
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 22.2 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 5300 |
| Cage | polyamide |
| Limit speed | 9800 rpm |
| Basic static load, radial - C0r | 14600 N |
| Basic dynamic load, radial - Cr | 22200 N |
Show UNSPSC/ECL@SS
£ 33.19 excl. VAT
/ Each
£ 39.83 incl. VAT
- Delivery usually within ( 3 ) days
