Self-aligning ball bearing SNR 1309C3, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
SNR - Self-Aligning Ball Bearing - 1309.C3
See technical informationReferences
SNR:1309C3
Rubix:204A4148
Manufacturer :1309.C3
EAN:3413520076313



Product details : SNR 1309C3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1300 |
| Cage | steel |
| Reference speed | 6800 rpm |
| Basic static load, radial - C0r | 12700 N |
| Basic dynamic load, radial - Cr | 37400 N |
Show UNSPSC/ECL@SS
£ 36.47 excl. VAT
/ Each
£ 43.76 incl. VAT
- Usually arrives within 14 working days
