Rolling and Plain Bearings
Inner diameter | 15 mm |
---|---|
Outer diameter | 42 mm |
Width | 17 mm |
Inner diameter | 15 mm |
---|---|
Outer diameter | 42 mm |
Width | 17 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 23..-TVH |
Reference speed | 15600 rpm |
Limit speed | 17200 rpm |
Basic dynamic load, radial - Cr | 17400 N |
Basic static load, radial - C0r | 3850 N |
Usually arrives within 14 working days