SNR - Self-Aligning Ball Bearing - 2201.EE.G15
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 14 mm |
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 14 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 2200 |
Limit speed | 15000 rpm |
Basic dynamic load, radial - Cr | 5600 N |
Basic static load, radial - C0r | 1270 N |
Usually arrives within 14 working days