Self-aligning ball bearing SKF 1313 EKTN9/C3, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:1313 EKTN9/C3
Rubix:100A1378
Manufacturer :34292
EAN:7316576620799

Product details : SKF HRB+ SELFALIGN BRG 1313 EKTN9/C3
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x140x140 mm |
|---|---|
| Logistic Weight | 2345 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 13e |
| Material | steel for bearing |
| Cage | polyamide |
| Reference speed | 8500 rpm |
| Basic static load, radial - C0r | 25500 N |
| Basic dynamic load, radial - Cr | 65000 N |
Show UNSPSC/ECL@SS
£ 215.69 excl. VAT
/ Each
£ 258.83 incl. VAT
- Delivery usually within ( 3 ) days
