Self-aligning ball bearing NTN 2205S, Outer diameter: 52 mm | Width: 18 mm | Inner diameter: 25 mm
NTN - Self-Aligning Ball Bearing - 2205S
See technical informationSee documentsReferences
NTN:2205S
Rubix:204A4698
EAN:4547359518665



Documents
Product details : NTN 2205S SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x18 mm |
|---|---|
| Logistic Weight | 162 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 2200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 3450 N |
| Basic dynamic load, radial - Cr | 12400 N |
Show UNSPSC/ECL@SS
£ 16.36 excl. VAT
/ Each
£ 19.63 incl. VAT
- Delivery usually within ( 3 ) days
