Self-aligning ball bearing SKF 2307 EM/C3, Outer diameter: 80 mm | Width: 31 mm | Inner diameter: 35 mm

Self-aligning Ball Bearing

See technical information

References

SKF:2307 EM/C3
Rubix:100A2844
Manufacturer :35802
EAN:7316576621956
brand logo

Technical specifications

Inner diameter35 mm
Outer diameter80 mm
Width31 mm
See all Specifications

Product details : SKF RADIAL BALL BEARING 2307 EM/C3


Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.

Strengths

- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction

Technical specifications


Attributes
Logistics dimensions (L x W x H)31x80x80 mm
Logistic Weight752 g
Inner diameter35 mm
Outer diameter80 mm
Width31 mm
Sealingopen
Bearing Clearancec3
Series23e
Materialbearing steel
Reference speed16000 rpm
£ 277.83 excl. VAT
/ Each
£ 333.40 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories