Self-aligning ball bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 35 mm |
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 35 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 13..-M |
Material | Steel |
Cage | Brass |
Reference speed | 4950 rpm |
Limit speed | 7200 rpm |
Basic dynamic load, radial - Cr | 75000 N |
Basic static load, radial - C0r | 27500 N |
Usually arrives within 14 working days