Self-aligning ball bearing SNR 2308EEG15, Outer diameter: 90 mm | Width: 33 mm | Inner diameter: 40 mm
SNR - Self-Aligning Ball Bearing - 2304EEG15
See technical informationReferences
SNR:2308EEG15
Rubix:204A5908
EAN:3413520089375



Product details : SNR 2308EEG15 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, contact seals on both sides, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x33 mm |
|---|---|
| Logistic Weight | 967 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 33 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 2300 |
| Cage | polyamide |
| Basic static load, radial - C0r | 9700 N |
| Basic dynamic load, radial - Cr | 29400 N |
Show UNSPSC/ECL@SS
£ 52.23 excl. VAT
/ Each
£ 62.68 incl. VAT
- Usually arrives within 14 working days
