Self-aligning ball bearing NSK 2205-2RSTNC3, Outer diameter: 52 mm | Width: 18 mm | Inner diameter: 25 mm


Spherical roller bearing 22

References
nsk:2205-2RSTNC3
rubix:229A9797
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter52 mm
Width18 mm
See all Specifications

Product details : NSK 2205-2RSTNC3 SELF ALIGNING BALL BEARING


NSK spherical roller bearings support the most stringent conditions. The formation of these bearings makes it possible to support axial loads in both directions, as well as important radial loads. These bearings have good dimensional stability while undergoing vibration, shock and misalignment, and resist wear and abrasion. Performance improvements include controlled runway roughness and rollers with special heat treatment that confer better shock resistance, as well as external diameters and extra-precise bores, a reduced internal clearance.

Strengths

Accepts up to 3° of misalignment.

Applications

Recommended when the shaft and housing alignment is difficult or when the shaft can bend.

Technical specifications


Attributes
Inner diameter25 mm
Outer diameter52 mm
Width18 mm
SealingTwo rubber seals
Bearing ClearanceC3
CagePolyamide
Show UNSPSC/ECL@SS
£ 16.37 excl. VAT
/ Each
£ 19.64 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories