Angular contact ball bearing FAG 3202-BD-XL-2Z-TVH-C3, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 15.9 mm
Angular contact ball bearing
See technical informationReferences
FAG:3202-BD-XL-2Z-TVH-C3
Rubix:158A6505
Manufacturer :0647981780030
EAN:4064327933652

Product details : FAG 25DEG DRAC BEARING 3202-BD-XL-2Z-TVH-C3:FAG
Angular contact ball bearing 32..-BD-XL-2Z-TVH, double row, X-life, shields, plastic cage
Technical specifications
Attributes
| Logistic Weight | 64 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 15.9 mm |
| Bearing Clearance | c3 |
| Sealing | two metal shields |
| Series | 32..-bd-xl-2z-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 18500 rpm |
| Limit speed | 16700 rpm |
| Basic static load, radial - C0r | 7400 N |
| Basic dynamic load, radial - Cr | 12600 N |
Show UNSPSC/ECL@SS
£ 24.03 excl. VAT
/ Each
£ 28.84 incl. VAT
- Delivery usually within ( 7 ) days
