Angular contact ball bearing RHP MJT3.1/2MB

RHP Inch Angular Contact Ball Bearing: MJT.. Series

See technical information

References

RHP:MJT3.1/2MB
Rubix:158A1073
EAN:00747023009169
brand logo

Product details : RHP ANG. CONTACT BEARING MJT3-1/2


NSK offers one of the most comprehensive ranges of Angular Contact Ball Bearings which have been designed to meet original equipment manufacturers' demanding requirements.
These bearings have a contact angle which enables them to withstand significant axial loads in one direction together with radial loads.
They are generally used in pairs, triplex sets, quadruplex sets, or multiplex sets since an axial component is generated when a radial load is applied.

Strengths

High Quality Steel  - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology  - NSK lubricants that can extend grease life and performance
High Grade Balls  - Quiet and smooth operation even at high speed
Super Finished Raceways  - Specially honed to minimise noise and improve lubricant distribution and life
Contact Angle  - the inch range has a 20 degree angle
Cages  - Available with brass cages
Quality Assured  - 100% testing ensures total product quality

Applications

Common applications include Pumps, Compressors and Gearboxes

Technical specifications


Attributes
£ 35,917.35 excl. VAT
/ 35 pieces
£ 43,100.82 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories