Angular contact ball bearing Timken 5312 WBR, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 53.98 mm
Double Row Angular Contact Ball Bearing
See technical informationReferences
Timken:5312 WBR
Rubix:396A2954
EAN:0087796068070

Product details : TIMKEN 5312WBR DOUBLE ROW ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, main dimensions according to DIN 628-3, maximum capacity, with relubrication groove, mount made of cast bronze
Double-row angular contact ball bearing Timken/Fafnir 5312WBR (open, 20° contact angle) with 60 mm bore and 130 mm outer diameter.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 53.98 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 5300 |
| Material | steel |
| Cage | steel |
| Weight | 3.42 kg |
| Limit speed | 3160 rpm |
| Angle | 20 ° |
| Precision | p0 (normal / abec 1) |
| Bore | 60 mm |
| Basic static load, radial - C0r | 151000 N |
| Basic dynamic load, radial - Cr | 191000 N |
Show UNSPSC/ECL@SS
£ 274.44 excl. VAT
/ Each
£ 329.33 incl. VAT
- Delivery usually within ( 7 ) days
