Angular contact ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 37 mm |
Width | 10 mm |
Logistic Weight | 36 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 37 mm |
Width | 10 mm |
Bearing Clearance | cn |
Series | 38..-b-2rs-tvh |
Material | steel |
Limit speed | 9300 rpm |
Basic static load, radial - C0r | 5500 N |
Basic dynamic load, radial - Cr | 5900 N |
Sealing | two rubber seals |
Usually arrives within 14 working days