SNR Double-row self-aligning ball bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 15.9 mm |
Logistics dimensions (L x W x H) | 60x60x21 mm |
---|---|
Logistic Weight | 70 g |
Inner diameter | 15 mm |
Outer diameter | 35 mm |
Width | 15.9 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 5200 |
Limit speed | 14000 rpm |
Basic dynamic load, radial - Cr | 11400 N |
Basic static load, radial - C0r | 7100 N |
Usually arrives within 14 working days