Angular contact ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 23.8 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 23.8 mm |
Bearing Clearance | CN |
Series | 3200 |
Material | Steel |
Reference speed | 8500 rpm |
Limit speed | 11000 rpm |
Angle | 25 ° |
Basic static load, radial - C0r | 21100 N |
Basic dynamic load, radial - Cr | 28900 N |
Sealing | Open |
Usually arrives within 14 working days