Super-precision Angular Contact Ball Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 19 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 19 mm |
Bearing Clearance | CN |
Material | Bearing steel |
Cage | Other |
Basic static load, radial - C0r | 26000 N |
Basic dynamic load, radial - Cr | 35800 N |
Usually arrives within 14 working days