Angular contact ball bearing SKF 7222 BECBM, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 38 mm

72.. Series Angular Contact Ball Bearing

See technical information

References

SKF:7222 BECBM
Rubix:100A1187
Manufacturer :45707
EAN:7316577094438
brand logo

Technical specifications

Inner diameter110 mm
Outer diameter200 mm
Width38 mm
See all Specifications

Product details : SKF 40DEG SRAC BEARING 7222 BECBM


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- High-speed capability
- Accommodate relatively high radial loads and large unilateral axial loads

Technical specifications


Attributes
Logistics dimensions (L x W x H)38x200x200 mm
Logistic Weight4915 g
Inner diameter110 mm
Outer diameter200 mm
Width38 mm
Bearing Clearancecn
Sealingopen
Series72be
Materialbearing steel
Cagebrass
Basic static load, radial - C0r156000 N
Basic dynamic load, radial - Cr163000 N
£ 675.69 excl. VAT
/ Each
£ 810.83 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories