Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
FAG BSB3572-2Z-SU-XL AXIAL ANGULAR CONTACT BALL BEARING
Angular contact ball bearing FAG BSB3572-2Z-SU-XL, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 15 mm
Axial angular contact ball bearing
References
fag:
BSB3572-2Z-SU-XL
rubix:
274A7276
manufacturer :
0952306610000
ean:
4054372598883
Technical specifications
Inner diameter
35
mm
Outer diameter
72
mm
Width
15
mm
See all Specifications
Product details
Technical specifications
Product details : FAG BSB3572-2Z-SU-XL AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearing BSB..-2Z-SU-XL, single direction, no screw mounting
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
72
mm
Width
15
mm
Series
BSB..-2Z-SU-XL
Sealing
Two metal shields
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.09
excl. VAT
/
Each
£
85.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing SKF 71908 CD/P4ADBA, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 12 mm
Angular contact ball bearing NSK 3308B-2ZTN, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.5 mm
Angular contact ball bearing FAG 7303-B-XL-TVP-P5, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 14 mm
Angular contact ball bearing INA 3000-2RS, Outer diameter: 26 mm | Inner diameter: 10 mm | Width: 12 mm
Angular contact ball bearing SKF BSD 4090 CGB, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 20 mm
Angular contact ball bearing FAG 7309-B-XL-TVP, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 25 mm
Angular contact ball bearing Timken 7315 WNC1, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 37 mm
Precision / Spindle bearing SKF 7200 CDGA/P4A, Inner diameter: 10 mm | Outer diameter: 30 mm | Width: 9 mm
Angular contact ball bearing SKF 7205 BEP, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Precision / Spindle bearing NSK 7307BEAT85SUCNB, Inner diameter: 35 mm | Outer diameter: 80 mm | Width: 21 mm
Angular contact ball bearing FAG 3205-BD-XL-2HRS, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20.6 mm
Angular contact ball bearing SKF 7320 BECBP, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 47 mm
Precision / Spindle bearing SKF 71908 ACDGA/P4A, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
Angular contact ball bearing FAG 7406-B-XL-MP-UA, Outer diameter: 90 mm | Inner diameter: 30 mm | Width: 23 mm
Angular contact ball bearing NTN 3200S, Outer diameter: 30 mm | Inner diameter: 10 mm | Width: 14.3 mm