Angular contact ball bearing FAG 7315-B-XL-MP, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 37 mm
Angular contact ball bearing
See technical informationReferences
FAG:7315-B-XL-MP
Rubix:229A0881
Manufacturer :0167263080000
EAN:4012801207737

Product details : FAG 7315-B-XL-MP SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x160x160 mm |
|---|---|
| Logistic Weight | 3510 g |
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 37 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-mp |
| Cage | brass |
| Reference speed | 4500 rpm |
| Limit speed | 7300 rpm |
| Basic static load, radial - C0r | 107000 N |
| Basic dynamic load, radial - Cr | 140000 N |
Show UNSPSC/ECL@SS
£ 206.10 excl. VAT
/ Each
£ 247.32 incl. VAT
- Delivery usually within ( 7 ) days
