Angular Contact Ball Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 54 mm |
Logistic Weight | 2818 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 130 mm |
Width | 54 mm |
Bearing Clearance | cn |
Material | bearing steel |
Sealing | open |
Usually arrives within 14 working days