Angular contact ball bearing SNR 5210.NRZZG15, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
SNR - Self-Aligning Ball Bearing - 5210.NRZZG15
See technical informationReferences
SNR:5210.NRZZG15
Rubix:204A8664
EAN:3413520104887



Product details : SNR 5210NRZZG15 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, groove on the outer ring, snap ring, shielded, polyamide cage
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 30.2 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 5200 |
| Cage | polyamide |
| Reference speed | 5900 rpm |
| Limit speed | 5600 rpm |
| Angle | 25 ° |
| Basic static load, radial - C0r | 42200 N |
| Basic dynamic load, radial - Cr | 48500 N |
Show UNSPSC/ECL@SS
£ 64.37 excl. VAT
/ Each
£ 77.24 incl. VAT
- Delivery usually within ( 3 ) days
