Angular contact ball bearing FAG 7310-B-XL-MP-UA, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 27 mm
Angular contact ball bearing
See technical informationReferences
FAG:7310-B-XL-MP-UA
Rubix:158A7344
Manufacturer :0167260730000
EAN:4012801166560

Product details : FAG 7310-B-XL-MP-UA SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x110x110 mm |
|---|---|
| Logistic Weight | 1215 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-mp |
| Cage | brass |
| Reference speed | 6100 rpm |
| Limit speed | 10900 rpm |
| Basic static load, radial - C0r | 50000 N |
| Basic dynamic load, radial - Cr | 80000 N |
Show UNSPSC/ECL@SS
£ 126.33 excl. VAT
/ Each
£ 151.60 incl. VAT
- Delivery usually within ( 7 ) days
