Angular contact ball bearing FAG BSB2562-SU-XL, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 15 mm
Axial angular contact ball bearing
See technical informationReferences
Superseded Ref:BSB2562-SU
FAG:BSB2562-SU-XL
Rubix:274A7273
Manufacturer :0952304080000
EAN:4054372597930

Product details : FAG BSB2562-SU-XL AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearing BSB..-SU-XL, single direction, no screw mounting
Axial angular contact ball bearing BSB..-SU-XL, single direction, no screw mounting
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 15 mm |
| Series | bsb..-su-xl |
Show UNSPSC/ECL@SS
£ 59.11 excl. VAT
/ Each
£ 70.93 incl. VAT
- Usually arrives within 14 working days
