Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
SNR 3306A ANGULAR CONTACT BALL BEARING
Angular contact ball bearing SNR 3306A, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 30.2 mm
Angular contact ball bearing SNR
References
snr:
3306A
rubix:
204A6810
ean:
3413521395024
Technical specifications
Inner diameter
30
mm
Outer diameter
72
mm
Width
30.2
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 3306A ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
30
mm
Outer diameter
72
mm
Width
30.2
mm
Bearing Clearance
CN
Angle
25
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.94
excl. VAT
/
Each
£
40.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing NSK 7020A5TRDUDMP3, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 24 mm
Precision / Spindle bearing SKF 71802 CD/P4DBA, Inner diameter: 15 mm | Outer diameter: 24 mm | Width: 5 mm
Angular contact ball bearing NTN 5313S, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 59 mm
Precision / Spindle bearing NSK 7911CTRSULP3, Inner diameter: 55 mm | Outer diameter: 80 mm | Width: 13 mm
Angular contact ball bearing FAG 7226-B-XL-TVP, Outer diameter: 230 mm | Inner diameter: 130 mm | Width: 40 mm
Angular contact ball bearing FAG 7048-MP-UA, Outer diameter: 360 mm | Inner diameter: 240 mm | Width: 56 mm
Precision / Spindle bearing NSK 7209A5TRDULP3, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 19 mm
Angular contact ball bearing SKF 3208 A-2Z/MT33, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Angular contact ball bearing SNR 3211.AC3, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 33.3 mm
Angular contact ball bearing SKF 7308 BECBP, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Angular contact ball bearing SKF 7311 BECBY, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 29 mm
Angular contact ball bearing NTN 3200S, Outer diameter: 30 mm | Inner diameter: 10 mm | Width: 14.3 mm
Angular contact ball bearing NSK 3210BTNC3, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Angular contact ball bearing FAG 7228-B-XL-MP, Outer diameter: 250 mm | Inner diameter: 140 mm | Width: 42 mm
Angular contact ball bearing FAG 7406-B-XL-MP-UA, Outer diameter: 90 mm | Inner diameter: 30 mm | Width: 23 mm