Angular contact ball bearing NTN 7310BL1G, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 27 mm
NTN - Angular Contact Ball Bearing - 7310BL1G
See technical informationSee documentsReferences
NTN:7310BL1G
Rubix:205A1189
EAN:4547359450729



Documents
Product details : NTN 7310BL1G ANGULAR CONTACT BALL BEARING
Angular contact ball bearing, brass cage inner ring guided
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x27 mm |
|---|---|
| Logistic Weight | 1270 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Material | steel |
| Cage | brass |
| Angle | 40 ° |
| Basic static load, radial - C0r | 48500 N |
| Basic dynamic load, radial - Cr | 75500 N |
Show UNSPSC/ECL@SS
£ 107.51 excl. VAT
/ Each
£ 129.01 incl. VAT
- Delivery usually within ( 3 ) days
