Deep groove ball bearing FAG 62203-A-2RSR, Outer diameter: 40 mm | Width: 16 mm | Inner diameter: 17 mm
Ball bearing
See technical informationReferences
FAG:62203-A-2RSR
Rubix:158A8357
Manufacturer :0596501330000
EAN:4012802330311

Product details : FAG 62203-A-2RSR SINGLE ROW DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This FAG ball bearing is designed to deliver reliable performance by withstanding radial and axial loads in both directions. Its standard internal clearance ensures a good balance between low friction and efficiency, enabling smooth operation. Thanks to its seals, it offers optimal protection against contaminants and ensures a long service life, even in damp or dusty environments.
Features:
This single-row deep groove ball bearing is equipped with a sheet steel cage and nitrile-butadiene rubber (NBR) contact seals on both sides, forming an effective barrier against dust and water. NBR, which is resistant to oils and greases, prevents the intrusion of particles and keeps the lubricant inside, ensuring stable long-term performance. Thanks to its standard internal radial clearance, it offers stable performance while requiring minimal maintenance.
Maintenance:
This sealed bearing does not require relubrication, thereby reducing maintenance costs and service interruptions. Its rubber sealing system effectively retains the lubricant, minimizing wear. It is recommended to occasionally monitor temperature and vibrations to detect any abnormalities.
Sealing:
The NBR rubber seals provide excellent protection against moisture, dust, and other contaminants. Unlike metal shields, they form an airtight barrier that prevents the intrusion of particles while effectively retaining the lubricant inside.
Brand Information:
FAG is a renowned brand in the field of bearings and mechanical components, recognized for its quality, reliability, and innovation. With decades of experience in the industry, FAG is committed to providing state-of-the-art solutions to meet its customers’ most demanding needs. By choosing a FAG deep groove ball bearing, you are choosing excellence and long-term performance.
Key Benefits:
• High protection: rubber seals provide an effective barrier against contaminants
• Optimized lubrication: prevents lubricant loss and extends bearing life
• Low maintenance: designed to operate without relubrication
• Increased durability: suitable for wet and dusty environments
• Reduced noise and vibration: quieter operation thanks to rubber seals
Applications:
This deep-groove ball bearing is used in many industries requiring protection and reliability:
• Conveyor and material handling systems
• Agricultural machinery and construction equipment
• Automotive applications
• Machine tools
• Industrial equipment and household appliances
Features:
This single-row deep groove ball bearing is equipped with a sheet steel cage and nitrile-butadiene rubber (NBR) contact seals on both sides, forming an effective barrier against dust and water. NBR, which is resistant to oils and greases, prevents the intrusion of particles and keeps the lubricant inside, ensuring stable long-term performance. Thanks to its standard internal radial clearance, it offers stable performance while requiring minimal maintenance.
Maintenance:
This sealed bearing does not require relubrication, thereby reducing maintenance costs and service interruptions. Its rubber sealing system effectively retains the lubricant, minimizing wear. It is recommended to occasionally monitor temperature and vibrations to detect any abnormalities.
Sealing:
The NBR rubber seals provide excellent protection against moisture, dust, and other contaminants. Unlike metal shields, they form an airtight barrier that prevents the intrusion of particles while effectively retaining the lubricant inside.
Brand Information:
FAG is a renowned brand in the field of bearings and mechanical components, recognized for its quality, reliability, and innovation. With decades of experience in the industry, FAG is committed to providing state-of-the-art solutions to meet its customers’ most demanding needs. By choosing a FAG deep groove ball bearing, you are choosing excellence and long-term performance.
Key Benefits:
• High protection: rubber seals provide an effective barrier against contaminants
• Optimized lubrication: prevents lubricant loss and extends bearing life
• Low maintenance: designed to operate without relubrication
• Increased durability: suitable for wet and dusty environments
• Reduced noise and vibration: quieter operation thanks to rubber seals
Applications:
This deep-groove ball bearing is used in many industries requiring protection and reliability:
• Conveyor and material handling systems
• Agricultural machinery and construction equipment
• Automotive applications
• Machine tools
• Industrial equipment and household appliances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x40x40 mm |
|---|---|
| Logistic Weight | 85 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 16 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 622..-a-2rsr |
| Material | steel |
| Limit speed | 11100 rpm |
| Basic static load, radial - C0r | 4760 N |
| Basic dynamic load, radial - Cr | 9555 N |
Show UNSPSC/ECL@SS
£ 11.34 excl. VAT
/ Each
£ 13.61 incl. VAT
- Delivery usually within ( 7 ) days
