Miniature ball bearing FAG 629-C-C3>V, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 9 mm
Deep groove ball bearing
See technical informationReferences
Superseded Ref:-T-629-C-C3
FAG:629-C-C3>V
Rubix:244A4089
Manufacturer :0957696250030
EAN:4064327055699

Product details : FAG 629-C-C3V 0957696250030 DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-C, single row, Generation C, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 9 mm |
|---|---|
| Outer diameter | 26 mm |
| Width | 8 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Cage | steel |
| Series | 62..-c |
| Material | steel |
| Precision | p0 (normal / abec 1) |
| Limit speed | 44500 rpm |
| Basic static load, radial - C0r | 1970 N |
| Basic dynamic load, radial - Cr | 5300 N |
Show UNSPSC/ECL@SS
£ 15.30 excl. VAT
/ 10 pieces
£ 18.36 incl. VAT
- Delivery usually within ( 7 ) days
