Miniature ball bearing Timken 605, Outer diameter: 14 mm | Width: 5 mm | Inner diameter: 5 mm

Deep groove ball bearing

See technical information

References

Timken:605
Rubix:396A1361
EAN:0053893622156
brand logo

Technical specifications

Inner diameter5 mm
Outer diameter14 mm
Width5 mm
See all Specifications

Product details : TIMKEN 605 DEEP GROOVE BALL BEARING


Miniature ball bearing Steel Open 605

Technical specifications


Attributes
Inner diameter5 mm
Outer diameter14 mm
Width5 mm
Sealingopen
Bearing Clearancecn
Cagesteel
Series600 series (miniature and extra-small)
Materialsteel
Weight3 g
Limit speed56000 rpm
Basic static load, radial - C0r510 N
Basic dynamic load, radial - Cr1300 N
£ 19.10 excl. VAT
/ 10 pieces
£ 22.92 incl. VAT
  • Usually arrives within 14 working days