Deep Groove Ball Bearing
Outer diameter | 26 mm |
---|---|
Width | 5 mm |
Sealing | Two metal shields |
Outer diameter | 26 mm |
---|---|
Width | 5 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 618 |
Material | Steel (Cage) |
Cage | Steel |
Reference speed | 17100 rpm |
Limit speed | 35000 rpm |
Basic static load, radial - C0r | 1460 N |
Basic dynamic load, radial - Cr | 2230 N |
Weight | 0.008 kg |
Usually arrives within 14 working days