Spherical roller bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 200 mm |
Width | 80 mm |
Logistic Weight | 10400 g |
---|---|
Inner diameter | 120 mm |
Outer diameter | 200 mm |
Width | 80 mm |
Bearing Clearance | CN |
Series | 241..-BE-XL |
Reference speed | 1740 rpm |
Limit speed | 2950 rpm |
Basic static load, radial - C0r | 950000 N |
Basic dynamic load, radial - Cr | 680000 N |
Sealing | Open |
Usually arrives within 14 working days