SNR - Spherical Roller Bearing - 22317.EAW33C3
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 60 mm |
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 60 mm |
Bearing Clearance | C3 |
Series | 22300 |
Cage | Steel |
Reference speed | 3200 rpm |
Limit speed | 3600 rpm |
Basic static load, radial - C0r | 604000 N |
Basic dynamic load, radial - Cr | 482000 N |
Sealing | Open |
Usually arrives within 14 working days