SNR - Spherical Roller Bearing - 23030.EAKW33
Inner diameter | 150 mm |
---|---|
Outer diameter | 225 mm |
Width | 56 mm |
Inner diameter | 150 mm |
---|---|
Outer diameter | 225 mm |
Width | 56 mm |
Bearing Clearance | cn |
Series | 23000 |
Cage | steel |
Reference speed | 2600 rpm |
Limit speed | 3100 rpm |
Basic static load, radial - C0r | 893000 N |
Basic dynamic load, radial - Cr | 531000 N |
Sealing | open |
Usually arrives within 14 working days