SNR - Spherical Roller Bearing - 23232.EA K W33 C3
Inner diameter | 160 mm |
---|---|
Outer diameter | 290 mm |
Width | 104 mm |
Inner diameter | 160 mm |
---|---|
Outer diameter | 290 mm |
Width | 104 mm |
Bearing Clearance | c3 |
Series | 23200 |
Cage | steel |
Reference speed | 1400 rpm |
Limit speed | 2100 rpm |
Basic static load, radial - C0r | 1890000 N |
Basic dynamic load, radial - Cr | 1250000 N |
Sealing | open |
Usually arrives within 14 working days