Tapered roller bearing SNR 30206A, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 17.25 mm
SNR - Tapered Roller Bearing - 30215A
See technical informationReferences
SNR:30206A
Rubix:206A3916
Manufacturer :30206A
EAN:3413520092160



Product details : SNR 30206A TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 17.25 mm |
| Bearing Clearance | cn |
| Series | 30200 |
| Cage | steel |
| Reference speed | 7300 rpm |
| Limit speed | 12000 rpm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 50.6 N |
| Basic dynamic load, radial - Cr | 45.4 N |
Show UNSPSC/ECL@SS
£ 8.97 excl. VAT
/ Each
£ 10.76 incl. VAT
- Delivery usually within ( 3 ) days
